Shop All Cartridges and Stems
Chicago Faucet
Packing Assembly, For XT Cartridges
Mfr # 1-119JKABNF
Zoro # G2922674
original price:
$2.82
16% off
new price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Chicago Faucets
- Finish Bright Nickel
- Material of Construction Elastomer
- Includes Brass Washer, O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 1-119JKABNF
- Zoro # G2922674
- UPC # 611943469009
- Country of Origin United States
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Chicago Faucets |
Finish | Bright Nickel |
Material of Construction | Elastomer |
Includes | Brass Washer, O-Ring |
For Use With | XT Cartridges |
Item | Packing Assembly |
For Use With Mfr. Model Number | 1276-ABNF |
Description
Packing Assembly, For Use With Mfr. Model Number 1276-ABNF, Includes Brass Washer, O-Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BND09)
- ZORO SELECT Cap, 3", Iron, 1000 psi (0390030187)
- ROHL 7 Reach Wall Mount Shower Arm (1442/6PN)
- ZORO SELECT Red Brass Tee, FNPT, 2" Pipe Size (6RDA3)
- CHICAGO FAUCET Cartridge, Brass (333-XSLOCJKABNF)
- CHICAGO FAUCET Cartridge, Ceramic (2300-XJKABNF)
- CHICAGO FAUCET Cartridge Retainer, Stainless Steel (1-022JKABNF)
- CHICAGO FAUCET LH Quaturn Cartridge (1-100XKJKABNF)
- CHICAGO FAUCET Cartridge, Brass (665-190KJKABNF)
- CHICAGO FAUCET Thermostatic/Pressure Balance Cartridge (1905-006KJKNF)
- CHICAGO FAUCET RH Quaturn Cartridge (377-XTRHJKABNF)
- Chicago Faucet Plumbing Parts & Accessories