Shop All Faucet Repair and Maintenance
Chicago Faucet
O-Ring, Elastomer
Mfr # 5235-107JKNF
Zoro # G0540811
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Chicago Faucets
- Material Elastomer
- Finish Elastomer
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 5235-107JKNF
- Zoro # G0540811
- UPC # 611943458898
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Chicago Faucets |
Material | Elastomer |
Finish | Elastomer |
Material of Construction | Plastic |
For Use With | Chicago Faucets |
Item | O-Ring |
Description
O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Memoirs Robe Hook With Stately Design (492-BN)
- LEGEND VALVE 3/4" GALVANIZED 90 ELBOW (352-004)
- DIXON Cam and Groove Coupling, 1", Aluminum (AD100EZ)
- KINGSTON BRASS Traditional Plumbing Sink Trim Kit W/ P-Trap & Overflow Drain, Brass (CC43102VOKB30)
- CHICAGO FAUCET Fitting W/Quick Disconnect Socket (349-80102CP)
- CHICAGO FAUCET Faucet, Lever, 1/2" FNPT, 2, Cast Brass, Yes (897-CP)
- CHICAGO FAUCET Pre-Pack, Undermount Center (172-PPJKNF)
- CHICAGO FAUCET Spray Assembly (224-012KJKABCP)
- CHICAGO FAUCET Hose Handle Assy, 58" (83-58ABNF)
- CHICAGO FAUCET Flange (769-201JKCP)
- DANCO Cartridge Delta Monitor (9D00010347)
- Chicago Faucet Faucet Repair and Maintenance