Shop All Faucet Repair and Maintenance
Chicago Faucet
O-Ring 0.359 x 0.139, Elastomer
Mfr # 1-519JKABNF
Zoro # G1532693
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Chicago Faucets
- Material Elastomer
- Finish Elastomer
- Material of Construction Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 1-519JKABNF
- Zoro # G1532693
- UPC # 611943458560
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Chicago Faucets |
Material | Elastomer |
Finish | Elastomer |
Material of Construction | Elastomer |
For Use With | Chicago Faucets |
Item | O-Ring .359 x .139 |
For Use With Mfr. Model Number | 1276-ABNF |
Description
O-Ring .359 x .139
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, 1-1/2"x3/4", 125, Brz Nl (4385003190)
- SPRINGER PARTS Definox 7000006 Replacement Part (7000006SP)
- ARROWHEAD BRASS Sillcock 1/2Fipx3/4 Loose Key (255LSLF)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/4" x 3/8" Pipe Size (1VGD6)
- CHICAGO FAUCET Wall Mounted Spout (629-LESAB)
- CHICAGO FAUCET Vacuum Breaker Spout, 3 1/2 In Length (897-SJKCP)
- CHICAGO FAUCET 10In Gooseneck Swing Spout (GN10BSWGJKABCP)
- CHICAGO FAUCET Adapter (910-001JKRCF)
- CHICAGO FAUCET O-Ring, Elastomer (5235-107JKNF)
- CHICAGO FAUCET Hard Gasket (250-200JKABNF)
- AMERICAN STANDARD Flexible Supply Hose, Kohl Faucet, 24 In (M923290-0070A)
- Chicago Faucet Faucet Repair and Maintenance