Shop All Faucet Repair and Maintenance
Chicago Faucet
Nipple 1/2In X 2In
Mfr # 530-051JKABCP
Zoro # G3295385
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Parts
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 530-051JKABCP
- Zoro # G3295385
- UPC # 611943641948
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Parts |
Finish | Chrome plated |
Item | Nipple 1/2In X 2In |
Description
Nipple 1/2In X 2In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Union Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP0308E)
- HAM-LET 15/64" x 1/4" LET-LOK 316 SS Reducing Union (763L-SS-6MM X 1/4)
- ZORO SELECT 1" x 10" Black Pipe Nipple Sch 80 (40614)
- LEGEND VALVE 2" T/S-603V PVC BALL VALVE (201-188)
- CHICAGO FAUCET 4 In. Cover Plate with Stud Mount (2200-112KJKCP)
- CHICAGO FAUCET Cover Plate, 4", EQ Faucets, Curved/Hgh Arc (EQ-A12-KJKCP)
- CHICAGO FAUCET Wall Mounted Spout (629-S6ABCP)
- CHICAGO FAUCET Tube (2500-019JKNF)
- CHICAGO FAUCET Lavatory Faucet, 2.2 gpm (786-GN8AE3XKABCP)
- CHICAGO FAUCET Riser Assembly For Urinal Valve (734-CP)
- ZORO SELECT Faucet Repair Parts, Metal, 1-1/4" x 1-5/16" (99-0282D)
- Chicago Faucet Faucet Repair and Maintenance