Shop All Faucet Repair and Maintenance
Chicago Faucet
Multi-Turn Stop, Straight, 1/2 Inx1/2 In
Mfr # 45-ABCP
Zoro # G4973647
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished chrome
- Standards ASME A112.18.1/CSA B125.1, NSF/ANSI 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 0.5
- Includes Indexed Handle
- Outlet Size 1/2 in
- Outlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 45-ABCP
- Zoro # G4973647
- UPC # 611943644994
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Outlet Size | 1/2 in |
Inlet Size | 1/2 in |
Overall Length | 2.88 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Water Supply Stop, Handle Operation Multi-Turn, Body Material Brass, Body Finish Polished Chrome, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Size - Side 2 1/2 in, Connection Gender - Side 2 Female, Connection Type - Side 2 NPT, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERSAVER Flange, 3/8 In, Brass (BI158)
- KINGSTON BRASS DTT2161 16" Bathtub Waste & Overflow Drain (DTT2161)
- PARKER String Wound Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK (M23R30A)
- NOR EAST CONTROLS V5013B1029 4" Flanged 3 Way (V5013B1029)
- CHICAGO FAUCET Flange Assembly (1103-014KJKNF)
- CHICAGO FAUCET Turret Fitting (981-909-957-3KAGV)
- CHICAGO FAUCET Inlet Shank, Brass (957-003KJKABRBF)
- CHICAGO FAUCET 4 In. Wrist Blade Handle (317-PRJKCEF)
- CHICAGO FAUCET Turret With One Side Outlet And (980-WSCP)
- CHICAGO FAUCET Flange (408-004JKCP)
- WHEDON Aerator Std 2.2 Gpm (SA1C)
- Chicago Faucet Faucet Repair and Maintenance