Shop All Kitchen Faucets
Chicago Faucet
Metering, Single Hole Only Mount, Commercial 1 Hole Glass Filler
Mfr # 324-665PSHABCP
Zoro # G4976404
original price:
$314.90
22% off
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 1
- Faucet Operation Metering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 324-665PSHABCP
- Zoro # G4976404
- UPC # 611943483555
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 3" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty |
Connection Size | 1/2" FNPT |
Spout Length | 4" |
Water Inlet Connection Size | 1/2" |
Spout Height | 1-1/2" |
Description
Item Glass Filler
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER 6" Corner Basket in Polished Chrome (553G/PC)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7039)
- SWIFT GREEN FILTERS SGF-GSWF Rx Pharmaceutical Replacement for GE GSWF Kenmore 46-9914 (SGF-GSWF Rx(G22))
- ROTHENBERGER Chain Pipe Vice 1/8 - 4" (70714)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (350-ABCP)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Straight Kitchen/Bathroom Faucet (540-LDXKABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN2FCABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/Spray (200-AXKABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN8AE73ABCP)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (895-L12ABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet (786-GR2AE35V317AB)
- Chicago Faucet Kitchen Faucets & Accessories