Shop All Bathroom Sink Faucets
Chicago Faucet
Metering Single Hole Mount, 1 Hole Single Supply Metering Sink Faucet, Chrome plated
Mfr # 333-SLOE12COLDABCP
Zoro # G1129585
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 333-SLOE12COLDABCP
- Zoro # G1129585
- UPC # 611943476960
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Metering |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck |
Finish | Chrome plated |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Item | Single Supply Metering Sink Faucet |
Description
Item Single Supply Metering Sink Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Dvrtr Gerber 11B-4D (9D0015352B)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (404-317ABCP)
- ANVIL 3/4" Female NPT x Female NPT Malleable Iron Open Return Bend Class 150 (0310077201)
- ZORO SELECT 3" x 3" x 2" FNPT Galvanized Reducing Tee (5PAK7)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-317ABCP)
- CHICAGO FAUCET Safety Shower, Combination Eye/Face Wash (8402-NF)
- CHICAGO FAUCET Single Handle 1 Hole Single Inlet Cold Water Faucet With, Chrome plated (928-E17CP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (350-E35VP317XKABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN2AFCABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink, Chrome plated (200-AL8E35ABCP)
- ZURN Steel Lavatory Concealed Arm Carrier (Z1231-F/AM-0124.024)
- Chicago Faucet Bathroom Sink Faucets