Shop All Bathroom Sink Faucets
Chicago Faucet
Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated
Mfr # 807-E12V665PSHAB
Zoro # G1138238
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 807-E12V665PSHAB
- Zoro # G1138238
- UPC # 611943582661
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Metering |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Push |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Vandal Proof Aerator |
Item | Single Faucet Metering |
Material | Cast Brass |
Description
Item Single Faucet Metering
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 5/8" Barbed x 3/4" MNPT 90 Degree Elbow PK 10 (L12-10WP)
- GROHE Universal Rose Starlight Chrome (45669000)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" x 3/8" Pipe Size (8-6 MHN-B)
- PLUMB PAK END OUTLET WASTE 1-1/2""D (PP919W)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-V317E64ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (527-GN8AE3-317ABCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (802-317XKABCP)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (540-LD317WXFABCP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Single Inlet Hot Water Faucet With, Chrome plated (928-HWCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (700-COLDABCP)
- VALTERRA BATHROOM FAUCET, 4IN, 2 LEVER, 1/4 TURN, PLASTIC, WHITE (PF222201)
- Chicago Faucet Bathroom Sink Faucets & Accessories