Shop All Bathroom Sink Faucets
Chicago Faucet
Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated
Mfr # 333-E2805-665PSHAB
Zoro # G1129576
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 333-E2805-665PSHAB
- Zoro # G1129576
- UPC # 611943580971
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Push |
Flow Rate | 2.2 gpm |
Number of Handles | 1 |
Body Material | Cast Brass |
Flow Outlet Type | Non Aerating Spray |
Connection | 1/2" MNPS |
Mounting Type - Faucet | Deck |
Flow Outlet Type - Faucet | Aerated |
Flow Outlet Type (Faucet) | Aerated |
Valve Type | Metering |
Item | Single Faucet Metering |
Description
Item Single Faucet Metering
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Rite-Temp Shower Valve Trim (TS23501-4-BL)
- T&S BRASS Aerator , 3/8"Npt, Ml, Leadfree (B-0199-02)
- KETCHAM 24" x 36" Radiant Inset LED Mirror (RAD-2436)
- ZURN AQUA PANEL (Z7500-I2)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDE35ABCP)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Service Sink Faucet, Chrome plated (305-LEA)
- CHICAGO FAUCET Manual 3" - 13" Mount, Sink Faucet, Chrome plated (631-RXKABCP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Laboratory Sink Faucet, Chrome plated (930-LEH)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LD897SWXF317CP)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBCP)
- SPEAKMAN Manual 3 Hole Widespread Faucet, Brushed Bronze (CD523BBZ)
- Chicago Faucet Bathroom Sink Faucets & Accessories