Shop All Metering Bathroom Faucets
Chicago Faucet
Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated
Mfr # 807-E12-665PAB
Zoro # G4976291
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 807-E12-665PAB
- Zoro # G4976291
- UPC # 611943582654
- Country of Origin United States
- Category Metering Bathroom Faucets
Dimensions
Spout Length | 4 1/8 in |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Connection Size | 1/2" NPSM |
Height | 4-1/8" |
Water Inlet Connection Size | 1/2 in |
Spout Height | 2 3/4 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Basket Strainer Kitchen (K111)
- APOLLO EXPANSION PEX PEX-A Expansion Tool Kit with 1/2 in., 3/4 in. and 1 in. Expander Heads (EPXTOOLKIT)
- THRIFCO PLUMBING 1-1/2 Inch ABS Sanitary Tee (6792151)
- LEGEND VALVE 1" T-1002 NO LEAD BALL VALVE (101-065NL)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished Chrome (3400-ABCP)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Straight Spout Bathroom Faucet, Chrome plated (3501-4E2805ABCP)
- CHICAGO FAUCET Metering 8" Mount, Bathroom Faucet, Chrome plated (3500-8E2805ABCP)
- CHICAGO FAUCET Metering, 4" Mount, Commercial 3 Hole Straight Spout Bathroom Faucet (3502-4E2805ABCP)
- CHICAGO FAUCET Metering 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-665ABCP)
- CHICAGO FAUCET Metering 4" Mount, Bathroom Faucet, Chrome plated (857-E12V665PSHAB)
- AMERICAN STANDARD Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1340119.002)
- Chicago Faucet Bathroom Sink Faucets & Accessories