Shop All Bathroom Sink Faucets
Chicago Faucet
Metering 8" Mount, Concealed Hot And Cold Water Metering, Chrome plated
Mfr # 404-VE2805-665ABCP
Zoro # G1131527
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 404-VE2805-665ABCP
- Zoro # G1131527
- UPC # 611943465216
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Metering |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Push |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Non Aerating Spray |
Item | Concealed Hot And Cold Water Metering |
Material | Cast Brass |
Description
Item Concealed Hot And Cold Water Metering
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plug Adapter, 1-1/2 In Hub x NPSM (1WJN6)
- VIEGA Viega ProPress 90 elbow, 1/2" x 3/8" (79520)
- MOEN Handle Insert Kit (96884)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 3/8" Pipe Size (6AYX4)
- CHICAGO FAUCET Manual 3" - 13" Mount, Sink Faucet, Chrome plated (631-RXKABCP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Hot And Cold Water Mixing Faucet, Chrome plated (930-GN8BVB317XKCP)
- CHICAGO FAUCET Manual 6" Mount, Exposed Hot And Cold Water Service, Chrome plated (835-369CP)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In, Chrome plated (W4D-GN2AE35-317AB)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Inlet Metering Sink Faucet, Chrome plated (807-665PSHABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN2AFCABCP)
- MOEN Faucet Lav 2H Chr Ll (WS84912)
- Chicago Faucet Bathroom Sink Faucets