Shop All Metering Bathroom Faucets
Chicago Faucet
Metering 8" Mount, Bathroom Faucet, Chrome plated
Mfr # 404-VE2805-1000AB
Zoro # G1131509
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 404-VE2805-1000AB
- Zoro # G1131509
- UPC # 611943581312
- Country of Origin United States
- Category Metering Bathroom Faucets
Details
Faucet Operation | Metering |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Push |
Flow Rate | 0.5 gpm |
Flow Outlet Type | Non Aerating Spray |
Ligature Resistant | No |
Item | Bathroom Faucet |
CEC Compliant | Non CEC Compliant |
Includes | * |
Material | Cast Brass |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/4 in (ZUSA-PF-9036)
- SPEARS MANUFACTURING Spears Manufacturing S1520-20 2 In. PVC Utility Swing Check Valve (S152020)
- MOEN 1.0 Gpm Wand Service Kit (400431)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated (3501-E2805ABCP)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished Chrome (3400-ABCP)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (3600-E2805AB)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (333-336PSHABCP)
- CHICAGO FAUCET Metering 6" - 26" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-HZ665ABCP)
- CHICAGO FAUCET Metering, 4" Mount, Commercial 3 Hole Straight Spout Bathroom Faucet (3502-4E2805ABCP)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Straight Spout Bathroom Faucet, Chrome plated (3501-4E2805ABCP)
- Chicago Faucet Bathroom Sink Faucets & Accessories