Shop All Metering Bathroom Faucets
Chicago Faucet
Metering 8" Mount, Bathroom Faucet, Chrome plated
Mfr # 404-V636ABCP
Zoro # G1131481
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck
- ADA Compliant Yes
- Handle Type Canopy Single Wing
- Flow Rate 2.2 gpm
- Flow Outlet Type Aerator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 404-V636ABCP
- Zoro # G1131481
- UPC # 611943641726
- Country of Origin United States
- Category Metering Bathroom Faucets
Details
Mounting Type | Deck |
ADA Compliant | Yes |
Handle Type | Canopy Single Wing |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Includes | * |
CEC Compliant | Non CEC Compliant |
Ligature Resistant | No |
Item | Bathroom Faucet |
Material | Cast Brass |
Description
Item Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 1-1/4" PK5 (107-636)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 4" (T400)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- FLEXTRON Gas Line Hose 5/8'' O.D.x12'' Len 1/2"x 3/4" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-12K)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished Chrome (3400-ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (807-E12-665PAB)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated (3500-E2805ABCP)
- CHICAGO FAUCET Metering 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (895-665ABCP)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (3600-E2805AB)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished Chrome (333-665PSHABCP)
- DELTA Metering Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (701LF-HDF)
- Chicago Faucet Metering Bathroom Faucets