Shop All Metering Bathroom Faucets
Chicago Faucet
Metering 6" - 26" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated
Mfr # 404-HZ665ABCP
Zoro # G5038004
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Mounting Hole Center to Center 6" - 26"
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 404-HZ665ABCP
- Zoro # G5038004
- UPC # 611943641672
- Country of Origin United States
- Category Metering Bathroom Faucets
Dimensions
Connection Size | 1/2" NPSM |
Spout Length | 5 in |
Height | 3" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Spout Height | 2 7/8 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS REPAIR COUPLING 2-1/2"" (118-25)
- MOEN Escutcheon Extension Kit (162BN)
- WHEELER-REX Tubing Cutter, 1/4" to 3/4" Cut Cap. (69012)
- SIEMENS Valve Actuator, 24V, Non-Spring Return (SSC81U)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated (3501-E2805ABCP)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Straight Spout Bathroom Faucet, Chrome plated (3501-4E2805ABCP)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished Chrome (3400-ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished Chrome (333-665PSHABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated (3502-E2805ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (333-665PSHVPAABCP)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-MY)
- Chicago Faucet Bathroom Sink Faucets & Accessories