Shop All Bathroom Sink Faucets
Chicago Faucet
Metering 4" Mount, Hot And Cold Water Metering Sink Faucet, Chrome plated
Mfr # 895-E35-665ABCP
Zoro # G1139236
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 895-E35-665ABCP
- Zoro # G1139236
- UPC # 611943490331
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Metering |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Push |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Item | Hot And Cold Water Metering Sink Faucet |
Description
Item Hot And Cold Water Metering Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Flexible Hose Assembly, 3/8 In, 24 In L (4DXT1)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LVHB038050MTV)
- DISTRIBUTION POINT American Standard 6590001.020 Washbrook FloWise Universal Urinal (6590001.02)
- VIEGA Viega MegaPressG 90 elbow, 1/2" x 1/2" (25201)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AHA8AE35ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (700-HOTABCP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDL12XKABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AGN8AE35VPABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Pantry Sink Faucet, Chrome plated (350-GN8AE3-317XKAB)
- CHICAGO FAUCET 4" to 8-3/8" Mount, 2 Hole Straight Service Sink Faucet, Chrome Plated (305-RCF)
- RESTORATION Dual Handle 4" Mount, 3 Hole KB605AL 4" Centerset Lavatory Faucet, Oil Rubbed Bronze (KB605AL)
- Chicago Faucet Bathroom Sink Faucets