Shop All Metering Bathroom Faucets
Chicago Faucet
Metering 4" Mount, Bathroom Faucet, Chrome plated
Mfr # 857-E12V665PSHAB
Zoro # G1138719
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck
- ADA Compliant Yes
- Handle Type Push
- Flow Rate 1 gpm
- Flow Outlet Type Vandal Proof Aerator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857-E12V665PSHAB
- Zoro # G1138719
- UPC # 611943582739
- Country of Origin United States
- Category Metering Bathroom Faucets
Details
Mounting Type | Deck |
ADA Compliant | Yes |
Handle Type | Push |
Flow Rate | 1 gpm |
Flow Outlet Type | Vandal Proof Aerator |
Item | Bathroom Faucet |
CEC Compliant | Non CEC Compliant |
Ligature Resistant | No |
Includes | * |
Material | Cast Brass |
Description
Item Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.93 in. ID, 1 in. OD, Aluminum (4NTF1)
- KOHLER Taut Single-Handle Bathroom Sink Faucet (74013-4-BL)
- LEGEND VALVE 1" T-1004 FULL PORT BV NL (101-015NL)
- ZORO SELECT Half Coupling, Aluminum, 1 in, Class 150 (ZUSA-PF-9446)
- CHICAGO FAUCET Metering, 4" Mount, Commercial 3 Hole Straight Spout Bathroom Faucet (3502-4E2805ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (333-336PSHABCP)
- CHICAGO FAUCET Metering 6" - 26" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-HZ665ABCP)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished Chrome (3400-ABCP)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Straight Spout Bathroom Faucet, Chrome plated (3500-4E2805ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated (3502-E2805ABCP)
- DELTA Delta Commercial 86T: Two Handle Metering Slow-Close Bathroom Faucet (86T1153)
- Chicago Faucet Bathroom Sink Faucets & Accessories