Shop All Metering Bathroom Faucets
Chicago Faucet
Metering 4" Mount, Bathroom Faucet, Chrome plated
Mfr # 857-E12ABCP
Zoro # G1138700
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- Finish Chrome plated
- Flow Rate 1 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 857-E12ABCP
- Zoro # G1138700
- UPC # 611943574260
- Country of Origin United States
- Category Metering Bathroom Faucets
Details
Faucet Operation | Metering |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
Finish | Chrome plated |
Flow Rate | 1 gpm |
Flow Outlet Type | Aerator |
Item | Bathroom Faucet |
Ligature Resistant | No |
Includes | * |
CEC Compliant | Non CEC Compliant |
Material | Cast Brass |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Diverter Tub Spout (U1072-PK)
- ZORO SELECT 1/8" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA15)
- COLDER 1/4" MNPT Quick Disconnect Coupler (PMCD100412)
- DIXON 1.5 in B5107 RED SILICONE REPAIR KIT SEE (B5107-RKS150)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Straight Spout Bathroom Faucet, Chrome plated (3500-4E2805ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished Chrome (333-665PSHABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (333-336PSHABCP)
- CHICAGO FAUCET Metering, 4" Mount, Commercial 3 Hole Straight Spout Bathroom Faucet (3502-4E2805ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated (3501-E2805ABCP)
- CHICAGO FAUCET Metering 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-665ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated (3502-E2805ABCP)
- Chicago Faucet Bathroom Sink Faucets & Accessories