Shop All Metering Bathroom Faucets
Chicago Faucet
Metering 4" Mount, Bathroom Faucet, Chrome plated
Mfr # 802-VE2805-335ABCP
Zoro # G1138037
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- Finish Chrome plated
- Handle Type Push Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 802-VE2805-335ABCP
- Zoro # G1138037
- UPC # 611943574192
- Country of Origin United States
- Category Metering Bathroom Faucets
Details
Faucet Operation | Metering |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
Finish | Chrome plated |
Handle Type | Push Tilt |
Flow Rate | 1 gpm |
Flow Outlet Type | Non Aerating Spray |
Ligature Resistant | No |
Includes | * |
Item | Bathroom Faucet |
CEC Compliant | Non CEC Compliant |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI05)
- BK RESOURCES Optiflow Service Faucet 8" C/C Splashmount, Pail Hook, Vacuum Breaker (BKSF-WB1)
- UNITHERM 18" x 60" Fiberglass Cloth Valve Insulation (IV6018)
- BONOMI 1" Press Lead Free Brass Check Valve (100612LF-1)
- CHICAGO FAUCET Metering 6" - 26" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-HZ665ABCP)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (3600-E2805AB)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished Chrome (3400-ABCP)
- CHICAGO FAUCET Metering 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (895-665ABCP)
- CHICAGO FAUCET Metering 8" Mount, Bathroom Faucet, Chrome plated (3500-8E2805ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (333-665PSHVPAABCP)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86300-XL-CP4)
- Chicago Faucet Metering Bathroom Faucets