Shop All Metering Bathroom Faucets
Chicago Faucet
Metering 4" Mount, Bathroom Faucet, Chrome plated
Mfr # 802-V336ABCP
Zoro # G1137976
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck
- ADA Compliant Yes
- Flow Rate 2.2 gpm
- Flow Outlet Type Aerator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 802-V336ABCP
- Zoro # G1137976
- UPC # 611943477110
- Country of Origin United States
- Category Metering Bathroom Faucets
Details
Mounting Type | Deck |
ADA Compliant | Yes |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Item | Bathroom Faucet |
Description
Item Hot And Cold Water Metering Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Polished Chrome, Wall (752-VOCCP)
- PARKER 1/2" Compression x 5/8" MNPT Male 90 Degree Elbow (P10ME8)
- STREAMLINE 1/4" NOM C Copper Dimple Stop Coupling (W 10143)
- RHEEM-RUUD Commercial Gas Valve (SP10963D)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (3600-E2805AB)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (807-E12-665PAB)
- CHICAGO FAUCET Metering, 4" Mount, Commercial 3 Hole Straight Spout Bathroom Faucet (3502-4E2805ABCP)
- CHICAGO FAUCET Metering 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-665ABCP)
- CHICAGO FAUCET Metering 4" Mount, Bathroom Faucet, Chrome plated (857-E12V665PSHAB)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished Chrome (333-665PSHABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (333-336PSHABCP)
- Chicago Faucet Metering Bathroom Faucets