Shop All Metering Bathroom Faucets
Chicago Faucet
Metering 4" Mount, Bathroom Faucet, Chrome plated
Mfr # 797-V336ABCP
Zoro # G1137459
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 797-V336ABCP
- Zoro # G1137459
- UPC # 611943477080
- Country of Origin United States
- Category Metering Bathroom Faucets
Details
Faucet Operation | Metering |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Push Tilt |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Vandal Proof Aerator |
Item | Bathroom Faucet |
Material | Cast Brass |
Description
Item Hot And Cold Water Metering Sink
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Valve, 3/4" Pipe Size, Double Union FNPT (34-70XLDU)
- GROHE Universal Pull Out Spray Bone (46298WA0)
- MOEN Indicator Washer Kit, Lavatory, PK2 (97274)
- ZORO SELECT Red Brass Tee, FNPT, 1" Pipe Size (1VEZ7)
- CHICAGO FAUCET Metering 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (895-665ABCP)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished Chrome (3400-ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated (3501-E2805ABCP)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Straight Spout Bathroom Faucet, Chrome plated (3500-4E2805ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated (3502-E2805ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (333-336PSHABCP)
- ZURN Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z86500-XL)
- Chicago Faucet Bathroom Sink Faucets & Accessories