Shop All Metering Bathroom Faucets
Chicago Faucet
Metering 4" Mount, 3 Hole Straight Spout Bathroom Faucet, Chrome plated
Mfr # 3501-4E2805ABCP
Zoro # G5376865
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 3501-4E2805ABCP
- Zoro # G5376865
- UPC # 611943512170
- Country of Origin United States
- Category Metering Bathroom Faucets
Dimensions
Spout Length | 4 in |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Connection Size | 3/8" Compression |
Water Inlet Connection Size | 3/8 in |
Spout Height | 3 3/4 in |
Hose Length | 16" |
Description
Item Straight Spout Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Faucet Supply Line, 3/8x3/8, 12in.L (88-3910)
- CHICAGO VALVES AND CONTROLS 2", Spring Return 2 Piece Crbn Stl Strd Port Ball Valve W/ FNPT Ends (2446RSR020)
- APOLLO VALVES Stem Extension Kit, 1/4 In, 1/2 In Valve (7829801)
- CHICAGO FAUCET Wall Valve (769-LEHAB)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (333-665PSHVPAABCP)
- CHICAGO FAUCET Metering 4" Mount, Bathroom Faucet, Chrome plated (857-E12V665PSHAB)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (333-336PSHABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated (3500-E2805ABCP)
- CHICAGO FAUCET Metering 6" - 26" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-HZ665ABCP)
- CHICAGO FAUCET Metering 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (895-665ABCP)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished Chrome (3400-ABCP)
- Chicago Faucet Metering Bathroom Faucets