Shop All Kitchen Faucets
Chicago Faucet
Manual, Single Hole Only Mount, Commercial 1 Hole Glass Filler
Mfr # 334-ABCP
Zoro # G4976422
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 334-ABCP
- Zoro # G4976422
- UPC # 611943476984
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Spout Length | 12" |
Height | 5-3/8" |
Connection Size | 1/2" NPSM |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty |
Water Inlet Connection Size | 1/2" |
Spout Height | 5-3/8" |
Description
Item Glass Filler
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong RHe One-Piece T, 1.6 gpf, Champion 4 Flushing System, Floor Mount, Bone (2034.314.021)
- COLDER 1/4" Barb Chrome Plated Brass Inline Insert (MCD2204)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77CLF20401A)
- ANVIL 6" FNPT Galvanized 90 Degree Elbow (0311003008)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (432-ABCP)
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (50-317XKABCP)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Gooseneck Laboratory Faucet (969-CTF)
- CHICAGO FAUCET Faucet, 8"Wall, Leadfree, 12"Spt For - Part# Cgft540Ldl12Abcp (CGFT540LDL12ABCP)
- CHICAGO FAUCET Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Low Arc Service Sink Faucet (445-L12ABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN1AE3ABCP)
- KOHLER Jolt Pull Out Kitchen Faucet Polished Chrome (30612-CP)
- Chicago Faucet Kitchen Faucets