Shop All Bathroom Sink Faucets
Chicago Faucet
Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated
Mfr # 350-VPPE35ABCP
Zoro # G1131195
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 350-VPPE35ABCP
- Zoro # G1131195
- UPC # 611943487706
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 1.5 gpm |
Flow Outlet Type | Aerator |
Item | Single Supply Sink Faucet |
Description
Item Single Supply Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM C x 1-1/2" FNPT Copper Adapter (603 11/2)
- JOHN GUEST Clip, PEX, White (PCSW)
- NVENT CADDY Strut Cushion Clamp, 2 in. Pipe (CCC0237)
- WESTWARD PVC Pipe Cutter, Ratchet Action, 1 To 2 In (1YNA7)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-E3XKABCP)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Sink Faucet, Chrome plated (445-LESHCAB)
- CHICAGO FAUCET Manual 3-3/8" Mount, Sink Faucet, Chrome plated (772-DJ13ABCP)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (404-V665ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (2300-E34ABCP)
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (1895-XKABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN8BVBE7FCCP)
- Chicago Faucet Bathroom Sink Faucets & Accessories