Shop All Bathroom Sink Faucets
Chicago Faucet
Manual Single Hole Mount, 1 Hole Pantry Sink Faucet, Chrome plated
Mfr # 350-XKABCP
Zoro # G1131201
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 350-XKABCP
- Zoro # G1131201
- UPC # 611943571450
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Item | Pantry Sink Faucet |
Description
Item Pantry Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" Tri-Clamp End 180 Degree U-Bend - 304SS (2UMP-2.5-304)
- KOHLER Washer, Dished (1145546)
- BECK 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (0332619600)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-20)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AE35-1000ABCP)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Traditional Sink Faucet W/ Dual, Chrome plated (116.121.AB.1T)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-E70-317ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E39VPABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink, Chrome plated (200-AL8E35ABCP)
- CHICAGO FAUCET Dual-Handle 4" Mount, Bathroom Faucet, Chrome plated (802-E34-317ABCP)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (501LF-HGMHDF)
- Chicago Faucet Bathroom Sink Faucets