Shop All Bathroom Sink Faucets
Chicago Faucet
Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated
Mfr # 701-HOTABCP
Zoro # G4976273
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 701-HOTABCP
- Zoro # G4976273
- UPC # 611943477066
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 3 3/8 in |
Connection Size | 1/2" NPSM |
Height | 3" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Water Inlet Connection Size | 1/2 in |
Spout Height | 2 5/8 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (ACF150)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-7/8 In (UX17810)
- VIEGA Tee (28690)
- WINGITS 12" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS12)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-XKABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-L9-317XKABCP)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Traditional Sink Faucet W/ Dual, Chrome plated (116.121.AB.1T)
- CHICAGO FAUCET Manual 3 Hole Single Lever Hot And Cold Water, Chrome plated (2304-E35ABCP)
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (891-DJ13ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN8BVBE7FCCP)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385000.002)
- Chicago Faucet Bathroom Sink Faucets