Shop All Bathroom Sink Faucets
Chicago Faucet
Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated
Mfr # 700-HOTABCP
Zoro # G4976517
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 700-HOTABCP
- Zoro # G4976517
- UPC # 611943475352
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Connection Size | 1/2" NPSM |
Spout Length | 3 3/8 in |
Height | 3-3/8" |
Spout Height | 2 5/8 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Shower Head, Polished Chrome, Wall (WI0122APC)
- AMERICAN STANDARD Shower Head, NPSM Type, 2.50 gpm, 9-1/2" H (1660767.002)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (515Y 2)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3/4 In (1150075EG)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (526-ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-E3-245ABCP)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (526-XKABCP)
- CHICAGO FAUCET Lever Handle 8" Mount, Bathroom Faucet, Chrome plated (946-L12-369CP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN2AFCABCP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDL12XKABCP)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64-1000AB)
- Chicago Faucet Bathroom Sink Faucets & Accessories