Shop All Bathroom Sink Faucets
Chicago Faucet
Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated
Mfr # 700-E74HOTABCP
Zoro # G4242491
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 700-E74HOTABCP
- Zoro # G4242491
- UPC # 611943112073
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 5" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Height | 5" |
Spout Length | 3 3/8 in |
Spout Height | 2 5/8 in |
Water Inlet Connection Size | 1/2 in |
Overall Length | 6" |
Overall Width | 11-1/2" |
Bowl Depth | 8 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 3/4 in. Reducing Female Sweat Adapter (EPXFS1234)
- VAL-MATIC Valve Air Release and Vac, FNPT, 2 x 2, CI (802A)
- ODD BALL INDUSTRIES 18" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ZORO SELECT Dishwasher Tailpiece, Chrome Drain (35088)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AE35-1000ABCP)
- CHICAGO FAUCET Manual 4" Mount, Bar/Pantry Faucet, Chrome plated (895-E2805-5ABCP)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (540-LD317WXFABCP)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-V950ABCP)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-317GN2AE3XKAB)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-COLDXKABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome plated (895-317GN2FCAB)
- Chicago Faucet Bathroom Sink Faucets & Accessories