Shop All Bathroom Sink Faucets
Chicago Faucet
Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated
Mfr # 2200-E74ABCP
Zoro # G4242738
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 2200-E74ABCP
- Zoro # G4242738
- UPC # 611943111502
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Height | 3-1/4" |
Spout Length | 4 3/4 in |
Overall Height | 3-1/4" |
Spout Height | 4 in |
Water Inlet Connection Size | 3/8 in |
Overall Length | 11-1/4" |
Overall Width | 9-1/4" |
Bowl Depth | 8 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNG3)
- ZORO SELECT 1/2" FNPT Galvanized 45 Degree Elbow (5P833)
- ZORO SELECT Street 90 deg, 3", 150,304, Thrd Heavy (4381033100)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403CH)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-E70-317ABCP)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-LESHAB)
- CHICAGO FAUCET Metering Single Hole Mount, Sink Accessory, Polished chrome (748-665ABCP)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-HA8ABCP)
- CHICAGO FAUCET Manual 3" - 13" Mount, Hot And Cold Water Sink Faucet, Chrome plated (814-VBCP)
- CHICAGO FAUCET Manual 6" Mount, Exposed Hot And Cold Water Service, Chrome plated (835-369CP)
- DELTA 1 or 3 Hole Kitchen Faucet, Arctic Stainless (1997LF-AR)
- Chicago Faucet Bathroom Sink Faucets & Accessories