Shop All Bar Sink Faucets
Chicago Faucet
Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet
Mfr # 50-E35-XKABCP
Zoro # G4242561
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 50-E35-XKABCP
- Zoro # G4242561
- UPC # 611943110703
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 13-1/8" |
Spout Length | 5-1/4" |
Overall Height | 13-1/8" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty |
Spout Height | 13-3/8' |
Water Inlet Connection Size | 3/8" |
Description
Item Gooseneck Bar Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Overflow Plate Assembly with Lever, Brass (42-7133)
- THETFORD Thetford 92415 Optional Floor Plate for Porta Potti Curve (92415)
- ALFI BRAND Black Matte Wall Mounted 4 Prong Robe / Towel Hook (AB9528-BM)
- HOMEWERKS Water Bubbler Faucet Chr (3310-150-CH-B-Z)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (350-E35-317XKABCP)
- CHICAGO FAUCET Manual, 4" Mount, 2 Hole Low Arc Laundry Sink Faucet (895-L12E72ABCP)
- CHICAGO FAUCET Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (895-317E35XKABCP)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet in Chrome (0287-LE17)
- JONES STEPHENS Old World Bronze Bar Tap Faucet (B70004)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Oil Rubbed Bronze (KB2495YL)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- Chicago Faucet Kitchen Faucets & Accessories