Shop All Bathroom Sink Faucets
Chicago Faucet
Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated
Mfr # 700-PRABCP
Zoro # G1134896
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 700-PRABCP
- Zoro # G1134896
- UPC # 611943573072
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck |
Finish | Chrome plated |
Handle Type | Cross |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
CEC Compliant | Non CEC Compliant |
Includes | * |
Item | Bathroom Faucet |
Ligature Resistant | No |
Material | Cast Brass |
Description
Item Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.172" Orifice, 1-3/8 Phenolic Handle (102-MFC-HL4)
- DELTA Two Handle Widespread Bathroom Faucet (3559-BLMPU-DST)
- A.O. SMITH 9004428115 Thermostat 5 Screw (9004428115)
- JONES STEPHENS Air Gap, Chrome Plated (A10001)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (891-E2XKCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (802-1000ABCP)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-317GN2AE3XKAB)
- CHICAGO FAUCET Manual 3-3/8" Mount, 2 Hole Service Sink Faucet, Chrome plated (305-VBLEA)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-GN1AE35-317AB)
- CHICAGO FAUCET Manual Service Sink Faucet, Rough Chrome Plated (305-VBLEARCF)
- HOMEWERKS SNGL HOLE FAUCET CHROME (3310-160-CH-B-Z)
- Chicago Faucet Bathroom Sink Faucets