Shop All Bathroom Sink Faucets
Chicago Faucet
Manual Faucet Repair Part, Rough Chrome Plated
Mfr # 737-LESARCF
Zoro # G1135130
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Type Wall
- ADA Compliant Yes
- Finish Rough Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 737-LESARCF
- Zoro # G1135130
- UPC # 611943582098
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Rough Chrome Plated |
Item | Faucet Repair Part |
Description
Service Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANWASTE Mini Poo Powder Waste Treatment, 55Scoops (D556POW)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, Carbon Steel (60B10424)
- STEEL & OBRIEN 2-1/2" x 2" Conc. Butt Weld Reducer - 2" Long 304SS Polished (31W-2.5X2-7-304)
- IN-SINK-ERATOR Badger 5 Grbge Disposal (BADGER5WCORD)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-PRABCP)
- CHICAGO FAUCET Dual-Handle 4" Mount, Bathroom Faucet, Chrome plated (895-317RGD2ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN8AE3-369XKAB)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBRXKCP)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-GN2AE3-319ABCP)
- CHICAGO FAUCET Dual-Handle 4'' Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W4D-L9E1-317ABCP)
- KINGSTON BRASS Vessel Sink Faucet, Oil Rubbed Bronze (KB3425AL)
- Chicago Faucet Bathroom Sink Faucets & Accessories