Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, Sink Faucet, Chrome plated
Mfr # 527-HA8-317ABCP
Zoro # G0599308
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 527-HA8-317ABCP
- Zoro # G0599308
- UPC # 611943572242
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Wristblade |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Item | Sink Faucet |
Description
Item Sink Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Ball Check Valve 1.5 Viton (45BY-1.5-02-SFY)
- STREAMLINE 1-1/2" x 3/4" NOM C Copper Reducer (W 01067)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 5 ft Length, Type K (KH06005)
- ASCO RedHat Solenoid Valve Coil, 24VAC, 60 Hz, 16.1W (272610-005-D*)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E2805ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-E3-369XKABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBRXKCP)
- CHICAGO FAUCET Lever Handle, 3 3/4" (374-PLPRJKCP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Straight Sill Faucet, Polished Chrome (293-CP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-L9E1-369ABCP)
- SLOAN Optima Electronic Faucet (3315111)
- Chicago Faucet Bathroom Sink Faucets & Accessories