Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated
Mfr # W8W-L9E1-369ABCP
Zoro # G1145238
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Mounting Type Wall
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # W8W-L9E1-369ABCP
- Zoro # G1145238
- UPC # 611943546304
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 8" |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 12 gpm |
Flow Outlet Type | Full Flow |
Item | Hot And Cold Water Washboard Sink Faucet |
Description
Item Hot And Cold Water Washboard Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE-TUBE Value-Tube LLDPE Tubing, 4mm / 5/32" OD x 500', Natural (PE04M/532CNA)
- DELTA Delta Waterfall Metal Lever Handle Kit Chrome (RP21469)
- WESTWARD Quick-Acting Tube Cutter, 11 13/32 In L, (3CYT6)
- KOHLER Bancroft Wall-Mount Supply Elbow With Check Valve (22173-BN)
- CHICAGO FAUCET Manual 3-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (772-ABCP)
- CHICAGO FAUCET 4" to 8-3/8" Mount, 2 Hole Straight Service Sink Faucet, Chrome Plated (305-RCF)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-L8XKABCP)
- CHICAGO FAUCET Dual-Handle 4" Mount, Bathroom Faucet, Chrome plated (802-E34-317ABCP)
- CHICAGO FAUCET Manual 6" Mount, Exposed Hot And Cold Water Service, Rough Chrome Plated (835-XKRCF)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-1000POABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (700-E74HOTABCP)
- Chicago Faucet Bathroom Sink Faucets