Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated
Mfr # W8D-L9E35-369ABCP
Zoro # G1145131
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # W8D-L9E35-369ABCP
- Zoro # G1145131
- UPC # 611943546120
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 1.5 gpm |
Flow Outlet Type | Aerator |
Item | Hot And Cold Water Washboard Sink Faucet |
Description
Item Hot And Cold Water Washboard Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Blaze 24 inch Bathroom Towel Bar (KBA1604BG)
- LEGEND VALVE 1-1/2" BLACK NIPPLE RUN (355-268E)
- OATEY Valve Air Admit Surevent (39016)
- KOHLER Under-Counter Thermostatic Mixing Valve (99799-NA)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64-1000AB)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDDJ18ABCP)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-L9E35ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-GN2FC317XKABCP)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (802-1000XKABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E35-317XKABCP)
- MOEN Adler 1H T/Sh Fct Brnckl (82603SRN)
- Chicago Faucet Bathroom Sink Faucets