Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated
Mfr # 1100-L9E35ABCP
Zoro # G1124630
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 1100-L9E35ABCP
- Zoro # G1124630
- UPC # 611943487300
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Canopy Single Wing |
Flow Rate | 1.5 gpm |
Flow Outlet Type | Aerator |
Item | Hot And Cold Water Sink Faucet |
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flare Fittings, Brass, 1-13/32 (VS48F-6-6)
- WATTS Water Pressure Reducing Valve, 1 In. (1 LF 25AUB-Z3)
- GRUVLOK Threaded Reducer, Ductile Iron, 4 x 1 in (0390037133)
- ZSI 2HoleCushionedClampPipeS1/4InL 2 17/64In (008M011)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (807-E12V665PSHAB)
- CHICAGO FAUCET Dual-Handle 7-1/4" to 8-3/4" Adjustable Mount, Bathroom Faucet, Chrome plated (631-LESAB)
- CHICAGO FAUCET Manual Service Sink Faucet, Rough Chrome Plated (305-VBLEARCF)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-GN8AE3-369ABCP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (930-K2E29-317XKCP)
- CHICAGO FAUCET Manual 3" - 13" Mount, Hot And Cold Water Sink Faucet, Chrome plated (814-VBCP)
- VINTAGE KS3245BL 8-Inch Center Wall Mount Bathroom Faucet (KS3245BL)
- Chicago Faucet Bathroom Sink Faucets & Accessories