Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated
Mfr # 786-GN8AE36ABCP
Zoro # G1136591
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 786-GN8AE36ABCP
- Zoro # G1136591
- UPC # 611943488055
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Wristblade |
Flow Rate | 1.5 gpm |
Number of Handles | 2 |
Flow Outlet Type | Non-Aerating Laminar |
Item | Concealed Hot And Cold Water Sink Faucet |
Description
Item Concealed Hot And Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 1/4" FNPT Full Port Brass Ball Valve (1094-4)
- HAYWARD FLOW CONTROL Y-Check Valve, 3/4", PVC/EPDM, Socket (YC10075SE)
- APOLLO BY TMG 3/4 in. PP CPVC Side Mount Pipe Tube Strap (5-Pack) (CPVCSTRAP34)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cap for, 3/8" Tube Size, Black (ZUSA-TF-PTC-740)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDL12E1WXFABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-A317ABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-1000ABCP)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-GN2AE3-319ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-ABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Concealed Hot And Cold Water Sink, Chrome plated (911-ISCP)
- SLOAN H790A Cp Stop Asm 1 In Adj W/Vr Cap (3308876)
- Chicago Faucet Bathroom Sink Faucets & Accessories