Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated
Mfr # 404-633ABCP
Zoro # G1131387
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- Finish Chrome plated
- Handle Type Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 404-633ABCP
- Zoro # G1131387
- UPC # 611943493417
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
Finish | Chrome plated |
Handle Type | Cross |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Item | Concealed Hot And Cold Water Sink Faucet |
Material | Cast Brass |
Description
Item Concealed Hot And Cold Water Sink Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, 316SS (CN06S6)
- KINGSTON BRASS KB821K1 Single-Handle Widespread Kitchen Faucet, Polished Chrome (KB821K1)
- CAMPBELL 1-1/2" FNPT Low Lead Brass Spring Foot Valve (FV-6TLF)
- MOEN Voss M-CORE Transfer Valve Only Trim in Matte Black (UT3611BL)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (807-E2805-665PSHAB)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDGN8AE3ABCP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (631-XKABCP)
- CHICAGO FAUCET Manual 4" Mount, Bar/Pantry Faucet, Chrome plated (895-317E29XKABCP)
- CHICAGO FAUCET Metering 4" Mount, 2 Hole Hot And Cold Water Metering Sink Faucet, Chrome plated (802-VE2805-665ABCP)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-GN8BVBE2-2CP)
- SLOAN Bathroom Faucet EBF-650-BAT-CP-0.5GPM-MLM-FCT BT Snsr PC (3315025BT)
- Chicago Faucet Bathroom Sink Faucets & Accessories