Shop All Kitchen Faucets
Chicago Faucet
Manual, 8" Mount, Commercial Kitchen Sink Faucet W/Spray
Mfr # 200-ALESHAB
Zoro # G1126645
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Faucet Operation Manual
- Flow Rate 12.00 gpm
- Mounting Type Deck Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 200-ALESHAB
- Zoro # G1126645
- UPC # 611943579906
- Country of Origin United States
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
Faucet Operation | Manual |
Flow Rate | 12.00 gpm |
Mounting Type | Deck Mount |
Item | Kitchen Sink Faucet W/Spray |
Residential / Commercial | Commercial |
Description
Item Kitchen Sink Faucet W/Spray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank4", AL (400C-90AL)
- ELKHART BRASS Nozzle Repair Kit, For 1-3/4, 2, 2-1/2 In (1-3/8" waterway-SD)
- NIBCO 3/4" x 5/8" NOM C Reducing 90 Degree Long Radius Elbow (607LTR 3/4X5/8)
- KOHLER 1199425 Hanger Bracket 1.25 (1199426-01-ABZ)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet (786-GR2AE35V317AB)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-HGN2AE3XKAB)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial Concealed Kitchen Sink Faucet (786-HGN8AE3-317AB)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Straight Kitchen/Bathroom Faucet (540-LDABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (1888-ABCP)
- CHICAGO FAUCET Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Low Arc Service Sink Faucet (445-L12ABCP)
- DOMINION FAUCETS Manual, Single Hole Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2115)
- Chicago Faucet Kitchen Faucets & Accessories