Shop All Kitchen Faucets
Chicago Faucet
Manual, 8" Mount, Commercial Kitchen Sink Faucet W/O Spray
Mfr # 201-A317XKABCP
Zoro # G1124536
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Faucet Operation Manual
- ADA Compliant Yes
- Flow Rate 2.20 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 201-A317XKABCP
- Zoro # G1124536
- UPC # 611943640491
- Country of Origin United States
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
Faucet Operation | Manual |
ADA Compliant | Yes |
Flow Rate | 2.20 gpm |
Handle Type | Wristblade Handle |
Mounting Type | Deck Mount |
Item | Kitchen Sink Faucet W/O Spray |
Residential / Commercial | Commercial |
Description
Item Kitchen Sink Faucet W/O Spray
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling No stop, 1-1/2" x 1-1/2" (95325)
- JOHNS MANVILLE 3-1/4" Max. O.D. PVC Insulated Fitting Cover (32785)
- JONES STEPHENS Plastic Tub Box, 13" Lx13" Wx7" D (T40001)
- LEGEND VALVE 3/8" COPPER 90 ELBOW (450-002)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (1100-G2E3-317AB)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN1AE3ABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (201-AGN8AE35-317AB)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (1888-ABCP)
- CHICAGO FAUCET Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Double Joint Kitchen Faucet (445-DJ13ABCP)
- CHICAGO FAUCET Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Low Arc Service Sink Faucet (445-L12ABCP)
- VALTERRA KITCHEN FAUCET, 8IN, 2 KNOB, PLASTIC, CHROME (PF211326)
- Chicago Faucet Kitchen Faucets & Accessories