Shop All Kitchen Faucets
Chicago Faucet
Manual, 8" Mount, Commercial Kitchen Sink Faucet
Mfr # 786-TWE29ABCP
Zoro # G1137127
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Faucet Operation Manual
- ADA Compliant Yes
- Flow Rate 2.20 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 786-TWE29ABCP
- Zoro # G1137127
- UPC # 611943550288
- Country of Origin United States
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
Faucet Operation | Manual |
ADA Compliant | Yes |
Flow Rate | 2.20 gpm |
Handle Type | Wristblade Handle |
Mounting Type | Deck Mount |
Item | Kitchen Sink Faucet |
Residential / Commercial | Commercial |
Description
Item Kitchen Sink Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 3 ft. TBE Black Pipe Sch 80 (90620)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 6mm x 1/2" Male BSPT (R) (PT06-04)
- LEGEND VALVE 1-1/4" BLACK NIPPLE RUN (355-259E)
- NUTECH Automatic Balancing Valve, 1/16"Pipe Size (AL2-075F-075F)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/Spray (200-AXKABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (527-ABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet (786-GR2AE35V317AB)
- CHICAGO FAUCET Manual, 6" Mount, Commercial 2 Hole Gooseneck Bathroom Faucet (2302-ABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (786-LESHXKAB)
- CHICAGO FAUCET Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Double Joint Kitchen Faucet (445-DJ13ABCP)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial Concealed Kitchen Sink Faucet (786-HGN2AE29-317AB)
- Chicago Faucet Kitchen Faucets & Accessories