Shop All Kitchen Faucets
Chicago Faucet
Manual, 8" Mount, Commercial Kitchen Sink Faucet
Mfr # 786-GR2AE35V317AB
Zoro # G1136786
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Faucet Operation Manual
- ADA Compliant Yes
- Flow Rate 1.50 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 786-GR2AE35V317AB
- Zoro # G1136786
- UPC # 611943582265
- Country of Origin United States
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
Faucet Operation | Manual |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Wristblade Handle |
Mounting Type | Deck Mount |
Item | Kitchen Sink Faucet |
Residential / Commercial | Commercial |
Description
Item Kitchen Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Cotton White (CST646CEMFGNAT40#01)
- IRONWERKS DESIGNS 1/2" Black Hose Pipe Fittings, 4PK (1/2-Cross-4)
- MOEN Lift Rod Kit (190851)
- AMERICAN STANDARD Spray Assembly M964473-0750A (M964473-0750A)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN8AE72ABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN1AE3ABCP)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Gooseneck Laboratory Faucet (969-CTF)
- CHICAGO FAUCET Manual, 6" Mount, Commercial 2 Hole Gooseneck Bathroom Faucet (2302-ABCP)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial Concealed Kitchen Sink Faucet (786-HGN8AE3-317AB)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Straight Kitchen/Bathroom Faucet (540-LDABCP)
- MOEN One-Handle Kitchen Faucet Spot Resist Stainless (7051SRS)
- Chicago Faucet Kitchen Faucets