Shop All Kitchen Faucets
Chicago Faucet
Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet
Mfr # 786-LESHXKAB
Zoro # G1056636
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Faucet Operation Manual
- ADA Compliant Yes
- Flow Rate 12.00 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 786-LESHXKAB
- Zoro # G1056636
- UPC # 611943582463
- Country of Origin United States
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
Faucet Operation | Manual |
ADA Compliant | Yes |
Flow Rate | 12.00 gpm |
Mounting Type | Deck Mount |
Item | Concealed Kitchen Sink Faucet |
Residential / Commercial | Commercial |
Description
Item Concealed Kitchen Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 1" x 3/4" FNPT (ZUSA-PF-7005)
- KISSLER Cold Stem, Compression, 2-1/2" x 1", Brass (AB11-0975C)
- PERRIN & ROWE Georgian Era Pull-Down Kitchen Faucet (U.4744PN-2)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1703)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN8AE29ABCP)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (W4D-L9E35-369AB)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-HGN2AE3XKAB)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (201-AGN8AE35-317AB)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Kitchen Sink Faucet (200-AGN8AE3-317AB)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Glass Filler (312-ABCP)
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Straight Kitchen Faucet (77-2100)
- Chicago Faucet Kitchen Faucets