Shop All Kitchen Faucets
Chicago Faucet
Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet
Mfr # 201-AABCP
Zoro # G3660212
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 201-AABCP
- Zoro # G3660212
- UPC # 611943475062
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Connection Size | 1/2" NPSM Male |
Height | 8-1/8" |
Spout Length | 9-1/2" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty |
Water Inlet Connection Size | 1/2" |
Spout Height | 8-1/8" |
Description
Item Low Arc Kitchen Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS CP Tank Lever F/ Toto Rep #Thu004 (T01027)
- ZORO SELECT 1" Butt Weld 304L SS Tee Sch 40 (4381018620)
- ZORO SELECT Round Cap, 316 SS, 1", FNPT, Class 150 (ZUSA-PF-7538)
- LEGEND VALVE 1-1/4 " X 3/4 " GALV. HEX BUSH (352-617C)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-HGN2AE35AB)
- CHICAGO FAUCET Faucet, Deck Mount Meteri Ng (333-665PSHABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN1AE3XKAB)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Straight Kitchen Faucet (540-LDL12ABCP)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (895-317ABCP)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (W4D-L9E35-369AB)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF770-4-PLG-BDT-CP-2.2-GPM-LAM-FCT)
- Chicago Faucet Kitchen Faucets & Accessories