Shop All Kitchen Faucets
Chicago Faucet
Manual, 8" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet
Mfr # 1100-GN2AE35-317AB
Zoro # G4242756
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 1100-GN2AE35-317AB
- Zoro # G4242756
- UPC # 611943579432
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty |
Spout Length | 5-3/8" |
Height | 12" |
Overall Height | 12" |
Water Inlet Connection Size | 1/2" |
Spout Height | 12-1/8" |
Description
Item Gooseneck Kitchen/Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, 1-7/16", Brass, Compression (VS68CA-6-6)
- KECKLEY 1-1/4" FNPT Carbon Steel Ball Valve Inline (BVM3THFCSRGSL-125)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-10X1.75-TBL-0100)
- APOLLO VALVES Double Check Backflow Preventer, 2 in (4A108A2F)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (895-L12ABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (201-AHA8-1000ABCP)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-HGN2AE3XKAB)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (895-ABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN1AE3ABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (201-AABCP)
- DUCHESS KS1245PKL 8-Inch Centerset Wall Mount Kitchen Faucet (KS1245PKL)
- Chicago Faucet Kitchen Faucets & Accessories