Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, Bathroom Faucet, Chrome plated
Mfr # 786-GN8BVBE7FCCP
Zoro # G1136759
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 786-GN8BVBE7FCCP
- Zoro # G1136759
- UPC # 611943159337
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Wristblade |
Flow Rate | 4.0 gpm |
Item | Bathroom Faucet |
Description
Item Concealed Hot And Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Valve, 3/4in, 25-75psi (LFN45BM1-DU)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1-1/2 in Pipe Size (1435-015)
- NIBCO Press Couplings, Copper, 2-7/8 (9032000HPC)
- BK RESOURCES Workforce Standard Duty Faucet, 14" Swing Spout, 8" O.C. Splash Mount (BKF-8W-14-G)
- CHICAGO FAUCET Metering 4" Mount, Hot And Cold Water Metering Sink Faucet, Chrome plated (895-E35-665ABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-GN1AE35XKABCP)
- CHICAGO FAUCET Manual 3-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (772-ABCP)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Service Sink Faucet, Chrome plated (305-LEA)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE66ABCP)
- CHICAGO FAUCET Manual 4" Mount, Single Lever Hot And Cold Water, Polished chrome (2200-4ABCP)
- KOHLER Geometric Touchless Deck-Mount Faucet Wi (13466-VS)
- Chicago Faucet Bathroom Sink Faucets