Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, Bathroom Faucet, Chrome plated
Mfr # 786-E3-369XKABCP
Zoro # G1136305
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 786-E3-369XKABCP
- Zoro # G1136305
- UPC # 611943642532
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Item | Bathroom Faucet |
Includes | * |
CEC Compliant | Non CEC Compliant |
Ligature Resistant | No |
Description
Item Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161375003)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1/2" (4321002056)
- ZORO SELECT 3/8" MNPT SS Square Head Plug (4307000854)
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 5/16" (FS-7730-5/16 E/G)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (305-VBRXKRCF)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet (404-E70-317XKAB)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (2300-E34ABCP)
- CHICAGO FAUCET Metering 4" Mount, Hot And Cold Water Mixing Metering, Chrome plated (857-665PSHABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8W-GN2AE1-317ABCP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDE35ABCP)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8413F05)
- Chicago Faucet Bathroom Sink Faucets