Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, Bathroom Faucet, Chrome plated
Mfr # 786-245ABCP
Zoro # G1135970
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 786-245ABCP
- Zoro # G1135970
- UPC # 611943573461
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Wristblade |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Spray |
Item | Bathroom Faucet |
Ligature Resistant | No |
CEC Compliant | Non CEC Compliant |
Includes | * |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" PERT TUBE 300 FT COIL (500-12-300)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7014564)
- GROHE Universal Shower Hose Chrome (46732000)
- KOHLER Rite-Temp Pressure-Balancing Valve Bo (8304-UX-NA)
- CHICAGO FAUCET Wristblade Handle Tin Lined Pure Water Faucet, Chrome plated (969-317PLCTF)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN8AE29XKABCP)
- CHICAGO FAUCET Metering 4" Mount, Hot And Cold Water Metering Sink Faucet, Chrome plated (895-E35-665ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-E3-245ABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-VE2805ABCP)
- CHICAGO FAUCET Manual 3 Hole Single Lever Hot And Cold Water, Chrome plated (2304-E35ABCP)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B105.002)
- Chicago Faucet Bathroom Sink Faucets