Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, Bathroom Faucet, Chrome plated
Mfr # 404-VE2805-317ABCP
Zoro # G1131518
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 404-VE2805-317ABCP
- Zoro # G1131518
- UPC # 611943641733
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Wristblade |
Flow Rate | 0.5 gpm |
Number of Handles | 2 |
Flow Outlet Type | Non Aerating Spray |
Includes | * |
Ligature Resistant | No |
Item | Bathroom Faucet |
CEC Compliant | Non CEC Compliant |
Material | Cast Brass |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (5P892)
- PEERLESS Elmhurst Two-Handle Wall-Mount Kitchen Faucet (P2765LF-SS)
- ASAHI 1/4" Barb PVC Ball Valve 2-Way (1079002)
- KOHLER Freshman Siphon-Jet Wall-Mount 1 Gpf Urinal With Rear Spud (4989-R-7)
- CHICAGO FAUCET 1 Hole Hytronic Edge Lavatory Sink Faucet With, Chrome plated (WWG116.858.AB.1T)
- CHICAGO FAUCET Single Handle 1 Hole Single Supply Sink Faucet, Chrome plated (332-DJ21ABCP)
- CHICAGO FAUCET Single Handle 1 Hole Single Inlet Cold Water Faucet, Chrome plated (927-XKCP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (631-L12ABCP)
- CHICAGO FAUCET Dual-Handle 6" Mount, Exposed Hot And Cold Water Service, Chrome plated (835-CP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Hot And Cold Water Mixing Faucet, Chrome plated (929-XKCP)
- ANZZI Saunter Single-Handle Vessel Bathroom Faucet in Oil Rubbed Bronze (L-AZ121ORB)
- Chicago Faucet Bathroom Sink Faucets & Accessories