Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, Bathroom Faucet, Chrome plated
Mfr # 404-1000POABCP
Zoro # G1131341
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 404-1000POABCP
- Zoro # G1131341
- UPC # 611943571467
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Canopy Single Wing |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Ligature Resistant | No |
Item | Bathroom Faucet |
CEC Compliant | Non CEC Compliant |
Includes | * |
Description
Item Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Regal 110 Xl (3080153)
- PARKER Tubing, Natural, Overall 500 ft L (E-64-0500)
- APG 4" Aluminum Part F (3E40FAL)
- ZORO SELECT 1-1/2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNH4)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In, Chrome plated (W4D-GN2AE35-317AB)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (65-261ABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AHA8ABCP)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-V950ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-245ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (700-HOTABCP)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020BG-KPW101BG)
- Chicago Faucet Bathroom Sink Faucets & Accessories