Shop All Kitchen Faucets
Chicago Faucet
Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet
Mfr # 631-ABCP
Zoro # G4976465
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 7-1/4" to 8-3/4"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 631-ABCP
- Zoro # G4976465
- UPC # 611943475338
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Spout Length | 3-1/2" |
Height | 8-3/4" |
Connection Size | 1/2" FNPT |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty |
Spout Height | 8-3/4" |
Water Inlet Connection Size | 1/2" |
Description
Item Gooseneck Kitchen/Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 3/4 In (867V-334CSR)
- ACE TRADING -PLUMB T Strainer/Disposal Chrome (K5451)
- RINNAI Gas Conversion Kit - LP to NG (M120C) (803000033)
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 8", 2.2 GPM Flow Rate (BKF-HSPT-8G-G)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (895-L12ABCP)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Gooseneck Laboratory Faucet (969-CTF)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (527-ABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/Spray (200-AXKABCP)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial Concealed Kitchen Sink Faucet (786-HGN2AE29-317AB)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (540-LDL12E35ABCP)
- WHITEHAUS Point Of Use Cold Water Drinking Faucet W/ Gooseneck Swivel Spout, Chrm (WHFH-C1010-C)
- Chicago Faucet Kitchen Faucets & Accessories